Modern Rnd Cabinet Pull Oil Brnz 7"CTC
Mfr # 942ORB
Zoro # G4393687
product price: $14.19
/eaKey Features
Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
7"
Shape
Round
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
942ORB
Zoro #
G4393687
UPC #
00048899789774
Country of Origin
United States
Details
Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
7"
Item
Modern Rnd Cabinet Pull Oil Brnz 7"CTC
Shape
Round
Includes
Mounting hardware
Description
Modern Rnd Cabinet Pull Oil Brnz 7 In.CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.