
Modern Sq Cabinet Pull Brnz 4" CTC
Mfr # 953ORB
Zoro # G4393337
product price: $12.32
/eaKey Features
Finish
Oil Rubbed Bronze
Outer Mounting Hole Ctr. to Ctr.
4"
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
953ORB
Zoro #
G4393337
UPC #
00849376014606
Country of Origin
United States
Details
Finish
Oil Rubbed Bronze
Outer Mounting Hole Ctr. to Ctr.
4"
Item
Modern Sq Cabinet Pull Brnz 4" CTC
Shape
Square
Description
Modern Sq Cabinet Pull Brnz 4 In. CTC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.