Zoro Homepage

Modern Sq Cabinet Pull Chrome 7"

  • Mfr # 996CH

  • Zoro # G4393711


product price: $14.10
/ea

Key Features

Finish
Bright Chrome
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
7"
Includes
Mounting hardware
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996CH
Zoro #
G4393711
UPC #
-
Country of Origin
United States

Details

Finish
Bright Chrome
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
7"
Item
Modern Sq Cabinet Pull Chrome 7"
Includes
Mounting hardware
Shape
Square

Description

Modern Sq Cabinet Pull Chrome 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.