
Modern Sq Cabinet Pull Oil Brnz 13"
Mfr # 998-13ORB
Zoro # G4392372
product price: $22.43
/eaKey Features
Finish
Oil Rubbed Bronze
Overall Length
13"
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
998-13ORB
Zoro #
G4392372
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13"
Details
Finish
Oil Rubbed Bronze
Item
Modern Sq Cabinet Pull Oil Brnz 13"
Shape
Square
Description
Modern Sq Cabinet Pull Oil Brnz 13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.