
Modern Sq Cabinet Pull Oil Brnz 15"
Mfr # 998-15ORB
Zoro # G4392731
product price: $25.92
/eaKey Features
Finish
Oil Rubbed Bronze
Overall Length
15"
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
998-15ORB
Zoro #
G4392731
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15"
Details
Finish
Oil Rubbed Bronze
Item
Modern Sq Cabinet Pull Oil Brnz 15"
Shape
Square
Description
Modern Sq Cabinet Pull Oil Brnz 15 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.