Modern Sq Cabinet Pull Oil Brnz 9"
Mfr # 997ORB
Zoro # G4393982
product price: $16.40
/eaKey Features
Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
9"
Shape
Square
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
997ORB
Zoro #
G4393982
UPC #
-
Country of Origin
United States
Details
Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Outer Mounting Hole Ctr. to Ctr.
9"
Item
Modern Sq Cabinet Pull Oil Brnz 9"
Shape
Square
Includes
Mounting hardware
Product Type
Modern Sq Cabinet Pull Oil Brnz 9"
Description
Modern Sq Cabinet Pull Oil Brnz 9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.