Zoro Homepage

Modern Sq Cabinet Pull Satin Nick 13"

  • Mfr # 998-13SN

  • Zoro # G4392427


product price: $22.43
/ea

Key Features

Finish
Satin Nickel
Overall Length
13"
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-13SN
Zoro #
G4392427
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
13"

Details

Finish
Satin Nickel
Item
Modern Sq Cabinet Pull Satin Nick 13"
Shape
Square

Description

Modern Sq Cabinet Pull Satin Nick 13 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.