Zoro Homepage

Modern Sq Cabinet Pull Satin Nick 4" CTC

  • Mfr # 953SN

  • Zoro # G4393282


product price: $12.32
/ea

Key Features

Finish
Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
4"
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953SN
Zoro #
G4393282
UPC #
00740120091471
Country of Origin
United States

Details

Finish
Satin Nickel
Outer Mounting Hole Ctr. to Ctr.
4"
Item
Modern Sq Cabinet Pull Satin Nick 4" CTC
Shape
Square

Description

Modern Sq Cabinet Pull Satin Nick 4 In. CTC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.