Zoro Homepage

Modern Sq Cabinet Pull Satin Nickel 4"

  • Mfr # 994SN

  • Zoro # G4393389


product price: $10.53
/ea

Key Features

Finish
Satin Nickel
Material
Die-cast Zinc
Shape
Square
Includes
Mounting hardware
Overall Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994SN
Zoro #
G4393389
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15"

Details

Finish
Satin Nickel
Material
Die-cast Zinc
Item
Modern Sq Cabinet Pull Satin Nickel 4"
Shape
Square
Includes
Mounting hardware
Product Type
Modern Sq Cabinet Pull Satin Nickel 4"

Description

Modern Sq Cabinet Pull Satin Nickel 4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.