Zoro Homepage

Modern Square Cabinet Pull Nickel 11"

  • Mfr # 998SN

  • Zoro # G4391727


product price: $18.78
/ea

Key Features

Finish
Satin Nickel
Material
Die-cast Zinc
Diameter
1-1/2"
Includes
Mounting hardware
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998SN
Zoro #
G4391727
UPC #
00048899787022
Country of Origin
United States

Dimensions

Diameter
1-1/2"

Details

Finish
Satin Nickel
Material
Die-cast Zinc
Item
Modern Square Cabinet Pull Nickel 11"
Includes
Mounting hardware
Shape
Square

Description

Modern Square Cabinet Pull Nickel 11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.