Zoro Homepage

Pull Handle, 1-1/2" Proj., Zinc, Bronze, Threaded Holes

  • Mfr # 984ORB

  • Zoro # G7693415


product price: $11.21
/ea

Key Features

Finish
Oil Rubbed Bronze
Material
Die-cast Zinc
Mounting Type
Threaded Holes
Projection
1 1/2 in
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984ORB
Zoro #
G7693415
UPC #
048899786773
Country of Origin
China

Dimensions

Grip Length
7 in
Thread Depth
1/2 in
Grip Dia.
7/8 in
Screw Size
#8-32 x 1 in, #8-32 x 1-1/2 in
Overall Width
7/8 in
Overall Length
7 in
Grip Height
7 in
Grip Thickness
15/16 in

Details

Finish
Oil Rubbed Bronze
Color
Brown
Material
Die-cast Zinc
Mounting Type
Threaded Holes
Projection
1 1/2 in
Outer Mounting Hole Ctr. to Ctr.
4 43/64 in
Item
Pull Handle
Shape
Round
Inner Mounting Hole Ctr. to Ctr.
6 1/2 in
Degree Offset
0 Degrees
Load Rated (Y/N)
N
Handle Stop
90 Degrees
Mounting Hole Center to Center
6 in
Vert. Mounting Hole Ctr. to Ctr.
6 in
Includes
Mounting hardware
Hardware
Included
Product Type
Pull Handle

Description

Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Oil Rubbed Bronze, Mounting Hole Center to Center 6 in, Inner Mounting Hole Ctr. to Ctr. 6 1/2 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 6 in, Projection 1 1/2 in, Grip Dia. 7/8 in, Grip Thickness 15/16 in, Screw Size #8-32 x 1 in, #8-32 x 1-1/2 in, Overall Length 7 in, Overall Width 7/8 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Brown, Grip Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.