Zoro Homepage

Rnd Appliance Pull Oil Brnz 12"

  • Mfr # 734ORB

  • Zoro # G4392339


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Overall Width
12"
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734ORB
Zoro #
G4392339
UPC #
00740120091853
Country of Origin
United States

Dimensions

Overall Width
12"

Details

Finish
Oil Rubbed Bronze
Item
Rnd Appliance Pull Oil Brnz 12"
Shape
Round

Description

Rnd Appliance Pull Oil Brnz 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.