Zoro Homepage

Rnd Appliance Pull Satin Nickel 12"

  • Mfr # 734SN

  • Zoro # G4392363


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Overall Length
12"
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734SN
Zoro #
G4392363
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12"

Details

Finish
Satin Nickel
Item
Rnd Appliance Pull Satin Nickel 12"
Shape
Round

Description

Rnd Appliance Pull Satin Nickel 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.