Zoro Homepage

Sq Appliance Pull Oil Rub Brnz 12"

  • Mfr # 744ORB

  • Zoro # G4392357


product price: $99.45
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Overall Length
12"
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
744ORB
Zoro #
G4392357
UPC #
00740120091020
Country of Origin
United States

Dimensions

Overall Length
12"

Details

Finish
Oil Rubbed Bronze
Item
Sq Appliance Pull Oil Rub Brnz 12"
Shape
Square

Description

Sq Appliance Pull Oil Rub Brnz 12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.