Zoro Homepage

Utica Towel Bar Chrome 18"

  • Mfr # 8718CH

  • Zoro # G2796829


product price: $61.63
/ea

Key Features

Accessory Type
Utica Towel Bar Chrome 18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8718CH
Zoro #
G2796829
UPC #
-
Country of Origin
China

Details

Item
Utica Towel Bar Chrome 18"
Accessory Type
Utica Towel Bar Chrome 18"

Description

Utica Towel Bar Chrome 18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.