Zoro Homepage

Weathered Pewter 10.25 In. Knob

  • Mfr # 950WP

  • Zoro # G716316041


product price: $12.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950WP
Zoro #
G716316041
UPC #
-
Country of Origin
China

Description

Complete your cabinets with knobs and pulls in a variety of designs and finishes. Put the finishing touches in your kitchen or bathroom with these stunning coordinating cabinet and appliance accessories. Rusticware features the most popular styles and designs with finishes to match the decor of almost any residence. Rusticware Cabinet Hardware, Jewelry for your home. Features: Type - 1-1/4 in. Modern Mushroom Knob. Collection - Traditional. Contemporary / Modern Design Elements. Coordinates with other Rusticware Cabinet Hardware. Material - Die-Cast Zinc. Finish - Weathered Pewter. Dimensions: Item Width - 1 1/4 in. Projection - 1 1/8 in. Item Weight - 0.14 lbs.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.