Zoro Homepage

Coolant, 5 gal, Bucket

  • Mfr # 85005

  • Zoro # G914845589


product price: $294.99
/ea
Sold in multiples of 6 for $1,769.94
Item requires special delivery charges. A $28.33 per item surcharge will be applied.

Key Features

Color
Amber
Application
Grinding, General Purpose
Container Type
Pail
Container Size
5 gal
Series
ULTRACUT Syn22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85005
Zoro #
G914845589
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Amber
Application
Grinding, General Purpose
Container Type
Pail
Item
Cutting Fluid
Series
ULTRACUT Syn22
Specific Gravity
1.05
Fragrance
Characteristic
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Flash Point
200 Degrees F
Material Compatibility
Aluminum, Brass, Bronze, Ceramic, Copper, Ferrous Metals, Non-Ferrous Metals, Plastics
Solution pH - Minimum
7.9
Solution pH - Maximum
8.1
Base Formulation
Water
Fluid Class
Synthetic
Form
Liquid
Fluid Characteristics
Low Foam
Recommended Concentration - Maximum
10 %
Recommended Concentration - Minimum
3 %

Description

Coolant,5 gal,Bucket

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.