Zoro Homepage

Coolant, 55 gal, Drum

  • Mfr # 74556

  • Zoro # G014845625


product price: $2,760.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Blue
Application
Broaching, Drilling, General Purpose, Milling
Container Type
Drum
Flash Point
230 Degrees F
Specific Gravity
0.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74556
Zoro #
G014845625
UPC #
753769745568
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Color
Blue
Application
Broaching, Drilling, General Purpose, Milling
Container Type
Drum
Flash Point
230 Degrees F
Specific Gravity
0.96
Fragrance
Characteristic
Series
WS-5050
Item
Water Soluble Cutting Oil
Standards
OSHA Hazard Communication 29 CFR 1910.1200
VOC Content - Descriptive
92.82 g/L
Material Compatibility
Aluminum, Brass, Bronze, Copper, Ferrous Metals
Form
Liquid
Base Formulation
Water
Solution pH - Maximum
9.5
Fluid Class
Soluble Oil
Fluid Characteristics
Water Soluble
Recommended Concentration - Maximum
10 %
Recommended Concentration - Minimum
3 %

Description

Coolant,55 gal,Drum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.