Coolant, 55 gal, Drum
Mfr # 78655
Zoro # G116451847
product price: $6,789.99
/eaSold in multiples of 6 for $40,739.94
Item requires special delivery charges. A $18.33 per item surcharge will be applied.
Key Features
Container Type
Drum
Specific Gravity
1.05
Series
Rustlick
Fragrance
Mild Odor
Application
Foam Suppressant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78655
Zoro #
G116451847
UPC #
753769786554
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Container Type
Drum
Specific Gravity
1.05
Item
Defoamer
Series
Rustlick
Fragrance
Mild Odor
Application
Foam Suppressant
Flash Point
399.2 Degrees F
Fluid Characteristics
Chlorine Free
Form
Liquid
Color
White
Solution pH - Maximum
8.5
Material Compatibility
Titanium
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Description
Coolant,55 gal,Drum
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.