Coolant, Pail, Yellow, Orange, 55 gal.
Mfr # 73563
Zoro # G814845603
product price: $1,128.99
/eaKey Features
Color
Amber
Application
Grinding
Container Type
Drum
Container Size
55 gal
Fragrance
Mild Odor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73563
Zoro #
G814845603
UPC #
753769735637
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Color
Amber
Application
Grinding
Container Type
Drum
Fragrance
Mild Odor
Series
G-25B
Item
Grinding Fluid
Flash Point
200 Degrees F
Specific Gravity
1.04
Standards
OSHA Hazard Communication 29 CFR 1910.1200
Fluid Class
Synthetic
Material Compatibility
Brass, Bronze, Copper, Ferrous Metals, Titanium
Solution pH - Maximum
9.7
Base Formulation
Water
Fluid Characteristics
Water Soluble
Form
Liquid
Recommended Concentration - Minimum
3 %
Recommended Concentration - Maximum
10 %
Description
Coolant,Pail,Yellow, Orange,55 gal.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.