Zoro Homepage

Non-Silicone Defoamer, 1 Gal.

  • Mfr # 78640

  • Zoro # G4700482


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Recommended Dilution
1 oz/300 gal Water for Synthetic Metalworking Fluids, 1 oz/75 gal Water for Semi-Synthetic Metalworking Fluids, 1oz/ 30 gal Water for Water-Soluble Coolants
Size
1 gal
Removes
Foam
Fragrance
Unscented
For Use With
Carpet Cleaning Machines, Metal Working Coolants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78640
Zoro #
G4700482
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Carpet Cleaner Defoamer
Recommended Dilution
1 oz/300 gal Water for Synthetic Metalworking Fluids, 1 oz/75 gal Water for Semi-Synthetic Metalworking Fluids, 1oz/ 30 gal Water for Water-Soluble Coolants
Removes
Foam
Fragrance
Unscented
For Use With
Carpet Cleaning Machines, Metal Working Coolants
Green Environmental Attribute
Does not Contain Formaldehyde
Standards
California Proposition 65 Compliant
Container Type
Jug
Maximum RTU Yield per Container
38,400 gal
Biodegradable
No
Product Series
No Series
Flash Point
Greater Than 200 Degrees F
Product Label
Sump-Side Defoamer
pH Level
8.5
Base Formula
Water Based
Nonflammable
No
NSF Rating
Not Rated
Surfaces for Use On
Machine Sumps, Washing System Foam
Rinse Required
No
Cleaner Type
Defoamer
Low Foaming
Yes
Cleaner Form
Liquid
pH Value
Neutral
Minimum RTU Yield per Container
1,280 gal

Description

Carpet Cleaner Defoamer, Cleaner Type Defoamer, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Unscented, Product Label Sump-Side Defoamer, Standards California Proposition 65 Compliant, Base Formula Water Based, Biodegradable No, Flash Point Greater Than 200 Degrees F, For Use With Carpet Cleaning Machines, Metal Working Coolants, Low Foaming Yes, Maximum RTU Yield per Container 38,400 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.