Zoro Homepage

Delayed Egress Mag

  • Mfr # DE8310

  • Zoro # G0590138


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Includes
Armature, Mounting Hardware
Finish
Brushed Anodized
For Use With
Single Outswing Perimeter Doors
Standards
cULus Listed
Lock Body Length (In.)
10 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE8310
Zoro #
G0590138
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Length (In.)
10 13/16 in
Lock Body Depth (In.)
2 1/8 in
Lock Body Width (In.)
2 7/8 in
Armature Width (In.)
2 3/8 in
Armature Length (In.)
7 7/16 in
Armature Depth (In.)
5/8 in

Details

Item
Delayed Egress Mag
Includes
Armature, Mounting Hardware
Finish
Brushed Anodized
For Use With
Single Outswing Perimeter Doors
Standards
cULus Listed
Holding Force (Lb.)
1,200
Amp Draw @ 12V
0.66
Features
Motion Initiate
Options Included
Dual Voltage
Material
Aluminum
Type
Surface Mount
Amp Draw @ 24V
0.33
Release Delay
15 to 30 sec
Input Voltage
12/24V DC
Mfr. Series
DE8300
Opening Action
Electromagnetic

Description

Delayed Egress Maglock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.66, Amp Draw @ 24V 0.33, Input Voltage 12/24V DC, Features Motion Initiate, Holding Force (Lb.) 1,200, Armature Length (In.) 7 7/16 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 10 13/16 in, Lock Body Width (In.) 2 7/8 in, Lock Body Depth (In.) 2 1/8 in, Mfr. Series DE8300, 15 to 30 sec Release Delay, Brushed Anodized Finish, Standards cULus Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.