Double Door Strike Housing, 1-3/4x9x3/4"
- Mfr # 0162DDH
- Zoro # G0947517
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Size
1-3/4 in x 9 in x 3/4 in
For Use With
Double Door Applications with No Center Mullion to Accommodate 0161 or 0162 Series
Overall Height
1 3/4 in
Compatible Manufacturer Model Number
0161, 0162
Compatible Brand
RCI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0162DDH
- Zoro #
- G0947517
- UPC #
- -
- Country of Origin
- United States
- Item
- Double Door Strike Housing
- For Use With
- Double Door Applications with No Center Mullion to Accommodate 0161 or 0162 Series
- Compatible Manufacturer Model Number
- 0161, 0162
- Compatible Brand
- RCI
- ANSI/BHMA Finish
- Aluminum Painted
Dimensions
- Size
- 1-3/4 in x 9 in x 3/4 in
- Overall Height
- 1 3/4 in
- Overall Length
- 9 in
- Overall Width
- 3/4 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Double Door Strike Housing, Size 1-3/4 in x 9 in x 3/4 in, For Use With Double Door Applications with No Center Mullion to Accommodate 0161 or 0162 Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.