Electric Door Strike, Stainless Steel, Brushed, For Use With: Cylindrical Locksets

  • Mfr # L6505 32D

  • Zoro # G0947970


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12 to 24V AC, 12/24V DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Faceplate Depth
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L6505 32D
Zoro #
G0947970
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 1/16 in
Faceplate Height
5 7/8 in
Faceplate Width
1 1/8 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe or Fail Secure
Input Voltage
12 to 24V AC, 12/24V DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Brushed
Bolt Throw
1/2 in, 5/8 in, 3/4 in
Includes
Trim Plate
Standards
ANSI/BHMA A156.31 Grade 1, UL 294
Strikes
500,000 Cycles
For Use With
Cylindrical Locksets
Material
Stainless Steel
Fire Rated
No
Features
Low Profile
Performance Grade
1
Strike Cycles
500,000
Strike Type
Cylindrical, Mortise
For Use with Door Material
Aluminum, Hollow Metal, Wood
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Stainless Steel

Description

Electric Door Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12 to 24V AC, 12/24V DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/8 in, Faceplate Height 5 7/8 in, Faceplate Depth 1 1/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Brushed, Material Stainless Steel, Bolt Throw 1/2 in, 5/8 in, 3/4 in, Strikes 500,000 Cycles, Features Low Profile, Standards ANSI/BHMA A156.31 Grade 1, UL 294

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.