Electric Door Strike, Stainless Steel, Brushed, For Use With: Mortise/Cylindrical Locksets

  • Mfr # 7314-09 32D

  • Zoro # G0947593


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
11 to 16V AC, 12V DC, 24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Faceplate Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7314-09 32D
Zoro #
G0947593
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 1/2 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Safe
Input Voltage
11 to 16V AC, 12V DC, 24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Pull Force
500 lb
Grade
1
Finish
Brushed
Fire Rated
No
Features
Horizontally Adjustable
Standards
ANSI/BHMA A156.31
Bolt Throw
5/8 in
Strikes
500,000 Cycles
Material
Stainless Steel
Includes
Fasteners, Mounting Tabs, Trim Plate
For Use With
Mortise/Cylindrical Locksets
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
For Use with Door Material
Aluminum
Strike Cycles
250,000
Strike Type
Cylindrical, Mortise
Includes Hardware
Hardware Included

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe, Input Voltage 11 to 16V AC, 12V DC, 24V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/2 in, Pull Force 500 lb, Grade 1, Fire Rated No, Finish Brushed, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 500,000 Cycles, Features Horizontally Adjustable, Includes Fasteners, Mounting Tabs, Trim Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.