Zoro Homepage

Electric Door Strike, Stainless Steel, Brushed, For Use With: Rim Exit Device

  • Mfr # 0161-08 32D

  • Zoro # G0947130


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Faceplate Depth
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0161-08 32D
Zoro #
G0947130
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 5/8 in
Faceplate Height
9 in
Faceplate Width
1 3/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Brushed
Bolt Throw
3/4 in
Strikes
500,000 Cycles
Material
Stainless Steel
Features
Surface Mounted
Standards
UL 1034
For Use With
Rim Exit Device
Fire Rated
No
Strike Type
Rim
Performance Grade
1
Strike Cycles
500,000
For Use with Door Material
Aluminum, Hollow Metal, Wood
ANSI/BHMA Finish
Satin Stainless Steel

Description

Electric Door Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 1 5/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Brushed, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 500,000 Cycles, Standards UL 1034

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.