Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Door Strike, Stainless Steel, Brushed, Includes: Fasteners, Standard Mounting Tabs

  • Mfr # 4114-05 32D

  • Zoro # G0947569


product price: $156.59
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Faceplate Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4114-05 32D
Zoro #
G0947569
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 1/2 in
Faceplate Height
7 15/16 in
Faceplate Width
1 7/16 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
12V AC/DC
Door Frame Type
Aluminum/Hollow Metal/Wood
Pull Force
1,500 lb
Grade
1
Finish
Brushed
Bolt Throw
3/4 in
Material
Stainless Steel
Standards
ANSI/BHMA A156.31 Grade 1, CAN/ULC S104
Strikes
500,000 Cycles
Includes
Fasteners, Standard Mounting Tabs
Fire Rated
No
For Use With
Mortise/Cylindrical Locksets, Rim Exit Device
Features
Body of Strike 1-1/8 in W. x 5-7/8 in H.
Includes Hardware
Hardware Included
Fire Rating
1 1/2 hr
For Use with Door Material
Aluminum, Hollow Metal, Wood
Strike Cycles
500,000
UL Fire Rating
UL10C
Strike Type
Cylindrical, Mortise
Performance Grade
1
ANSI/BHMA Finish
Satin Stainless Steel

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 12V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 7/16 in, Faceplate Height 7 15/16 in, Faceplate Depth 1 1/2 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Brushed, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 500,000 Cycles, Standards ANSI/BHMA A156.31 Grade 1, CAN/ULC S104

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.