Electric Door Strike, Stainless Steel, Brushed, Includes: Fasteners, Standard Mounting Tabs

  • Mfr # F4104-08 32D

  • Zoro # G0947919


product price:  $376.99
/ea
Free Shipping & Returns

Key Features

Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V AC/DC
Door Frame Type
Hollow Metal/Aluminum
Faceplate Depth
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F4104-08 32D
Zoro #
G0947919
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 1/2 in
Faceplate Height
4 7/8 in
Faceplate Width
1 1/4 in

Details

Item
Electric Door Strike
Performance
Heavy-Duty
Failure Mode
Fail Secure
Input Voltage
24V AC/DC
Door Frame Type
Hollow Metal/Aluminum
Pull Force
1,500 lb
Grade
1
Finish
Brushed
Includes
Fasteners, Standard Mounting Tabs
Strikes
500,000 Cycles
Bolt Throw
3/4 in
Fire Rated
Yes
Standards
ANSI/BHMA A156.31 Grade 1, CAN/ULC S104
For Use With
Mortise/Cylindrical Locksets, Rim Exit Device
Material
Stainless Steel
Includes Hardware
Hardware Included
Fire Rating
1 1/2 hr
Performance Grade
1
Strike Cycles
500,000
Strike Type
Cylindrical, Mortise
For Use with Door Material
Aluminum, Hollow Metal
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C

Description

Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24V AC/DC, Door Frame Type Hollow Metal/Aluminum, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/2 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Brushed, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 500,000 Cycles, Standards ANSI/BHMA A156.31 Grade 1, CAN/ULC S104, Includes Fasteners, Standard Mounting Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products