Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 1500lb., 8310 Series

  • Mfr # 8320 28

  • Zoro # G8693431


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8320 28
Zoro #
G8693431
UPC #
-
Country of Origin
China

Dimensions

Strike Plate Depth (In.)
1/2 in
Armature Width (In.)
2 3/8 in
Lock Body Width (In.)
2 7/8 in
Strike Plate Width (In.)
2 3/8 in
Strike Plate Length (In.)
7 7/16 in
Lock Body Length (In.)
21 in
Armature Depth (In.)
1/2 in
Lock Body Depth (In.)
1 5/8 in
Armature Length (In.)
7 7/16 in
Lock Body Depth
1 5/8 in
Armature Width
2 3/8 in
Lock Body Width
2 7/8 in
Armature Length
7 7/16 in
Strike Plate Width
2 3/8 in
Overall Height
1 5/8 in
Overall Length
21 1/8 in
Strike Plate Height
7 7/16 in
Overall Width
2 7/8 in

Details

Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
Includes
Mounting Bracket
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
8310
Features
Plug-In Wiring Terminals, Keyhole Mounting
Release Delay
0 to 35 sec
Amp Draw @ 24V
0.28A/24V DC
Standards
CAN/ULC S104, CSFM: 3774-2127:0100, UL 294
Amp Draw @ 12V
0.28A/12V DC
Mfr. Series
8310
Projection from Wall (In.)
1 5/8 in
Total Projection (In.)
1 5/8 in
Holding Force (Lb.)
1,500
UL Fire Rating
UL10C
Projection
1 5/8 in
Holding Force - Maximum
1,200 lb
Current @ 12V
0.5 A
Current @ 24V
0.28 A
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 0.28A/12V DC, Amp Draw @ 24V 0.28A/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 5/8 in, Features Plug-In Wiring Terminals, Keyhole Mounting, Total Projection (In.) 1 5/8 in, Holding Force (Lb.) 1,500, Armature Length (In.) 7 7/16 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 21 in, Lock Body Width (In.) 2 7/8 in, Lock Body Depth (In.) 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.