Zoro Homepage

L-Bracket, 10-1/2" L x 2" W x 2-1/2" H

  • Mfr # LB-10 28

  • Zoro # G0947261


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Height
2-1/2 in
Width
2 in
Finish
Brushed Anodized
Type
Doorframe Mounted
For Use With
8310 Magnetic Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB-10 28
Zoro #
G0947261
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/2 in
Width
2 in
Length
10 1/2 in
Overall Length
10 1/2 in
Overall Height
2 1/2 in
Overall Width
2 in

Details

Item
L-Bracket
Finish
Brushed Anodized
Type
Doorframe Mounted
For Use With
8310 Magnetic Locks
Material
Aluminum
Color
Gray
Compatible Manufacturer Model Number
8310
ANSI/BHMA Finish
Unfinished
Compatible Brand
Dormakaba
Compatible Series
RCI Electromagnetic Locks
Product Type
L Bracket

Description

L-Bracket, Doorframe Mounted, Length 10-1/2 In., Width 2 In., Height 2-1/2 In., Silver, Aluminum Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.