Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, 12/24VDC, 1500 lb. Holding Force

  • Mfr # 8310 DSS/SCS 28

  • Zoro # G0947499


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Anodized
Type
Surface Mounted
Input Voltage
12/24V DC
For Use With
Single Inswing Doors with Z-Bracket, Single Outswing Doors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8310 DSS/SCS 28
Zoro #
G0947499
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
2 7/8 in
Lock Body Depth (In.)
1 5/8 in
Armature Depth (In.)
5/8 in
Armature Width (In.)
2 3/8 in
Lock Body Length (In.)
10 1/2 in
Armature Length (In.)
10 in
Overall Width
2 7/8 in
Overall Height
1 5/8 in
Lock Body Width
10 1/2 in
Overall Length
10 1/2 in
Armature Length
7 7/16 in
Armature Width
2 3/8 in
Lock Body Depth
1 5/8 in

Details

Item
Electromagnetic Lock
Finish
Brushed Anodized
Type
Surface Mounted
Input Voltage
12/24V DC
For Use With
Single Inswing Doors with Z-Bracket, Single Outswing Doors
Material
Aluminum
Includes
Mounting Bracket
Opening Action
Electromagnetic
Options Included
Lock Status Sensor
Series
8
Features
Plug-In Wiring Terminals, Keyhole Mounting
Amp Draw @ 24V
0.28
Mfr. Series
2013
Standards
CAN/ULC S104, CSFM: 3774 2127:0100, UL 294
Release Delay
0 to 35 sec
Holding Force (Lb.)
1,500
Amp Draw @ 12V
0.28
UL Fire Rating
UL10C
ANSI/BHMA Finish
Unfinished
Current @ 24V
0.14 A
Current @ 12V
0.25 A
Holding Force - Maximum
1,200 lb
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, Surface Mounted, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.28, Amp Draw @ 24V 0.28, Input Voltage 12/24V DC, Features Plug-In Wiring Terminals, Keyhole Mounting, Holding Force (Lb.) 1,500, Armature Length (In.) 10 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 2 7/8 in, Lock Body Depth (In.) 1 5/8 in, Mfr. Series 8, 0 to 35 sec Release Delay, Brushed Anodized Finish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.