Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock, 12/24VDC, 750 lb. Holding Force

  • Mfr # 8371 DSS/SCS 28

  • Zoro # G0947462


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Anodized
Type
Surface Mounted
Input Voltage
12/24V DC
For Use With
Single Inswing Doors with Z-Bracket, Single Outswing Doors
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8371 DSS/SCS 28
Zoro #
G0947462
UPC #
-
Country of Origin
United States

Dimensions

Armature Length (In.)
7 1/4 in
Armature Width (In.)
1 1/2 in
Lock Body Width (In.)
1 7/8 in
Armature Depth (In.)
7/16 in
Lock Body Length (In.)
9 3/8 in
Lock Body Depth (In.)
1 in
Overall Width
1 7/8 in
Armature Length
7 1/4 in
Lock Body Width
1 7/8 in
Overall Length
9 3/8 in
Lock Body Depth
1 in
Armature Width
1 1/2 in
Overall Height
1 in

Details

Item
Electromagnetic Lock
Finish
Brushed Anodized
Type
Surface Mounted
Input Voltage
12/24V DC
For Use With
Single Inswing Doors with Z-Bracket, Single Outswing Doors
Material
Aluminum
Includes
Mounting Bracket
Opening Action
Electromagnetic
Options Included
Lock Status Sensor
Series
8
Features
Security Condition Sensor with LED
Amp Draw @ 12V
0.52
Mfr. Series
2013
Release Delay
Instantaneous
Amp Draw @ 24V
0.26
Holding Force (Lb.)
750
Standards
CAN/ULC S104, CSFM: 3774 2127:0100, UL 294
Holding Force - Maximum
750 lb
Includes Hardware
Hardware Included
Current @ 24V
0.26 A
Current @ 12V
0.52 A
UL Fire Rating
UL10C
ANSI/BHMA Finish
Unfinished

Description

Electromagnetic Lock, Surface Mounted, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.52, Amp Draw @ 24V 0.26, Input Voltage 12/24V DC, Holding Force (Lb.) 750, Armature Length (In.) 7 1/4 in, Armature Width (In.) 1 1/2 in, Armature Depth (In.) 7/16 in, Lock Body Length (In.) 9 3/8 in, Lock Body Width (In.) 1 7/8 in, Lock Body Depth (In.) 1 in, Mfr. Series 8, Instantaneous Release Delay, Brushed Anodized Finish, Standards CAN/ULC S104, CSFM: 3774 2127:0100, UL 294

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.