Zoro Homepage
This item is Discontinued.
Rutherford Rocker Switch, 250VAC, Maintained Action 909S-MA

Rocker Switch, 250VAC, Maintained Action (Discontinued)

  • Mfr # 909S-MA
  • Zoro # G0947873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
909S-MA
Zoro #
G0947873
UPC #
-
Country of Origin
Canada

Dimensions

Width
2 7/16 in
Height
2-7/16 in
Depth
7/8"

Details

Item
Rocker Switch
Type
Desk Switch
Switch Action
Maintained
Color
Beige
Finish
Painted
For Use With
Access Controls
Material
Plastic
Cylinder
No
Event Audit Trail
No
Operating Temp.
16 Degrees to 120 Degrees F
Rating
10A @ 250VAC
Amps AC
10
Output
SPDT Relay
Keypad
No
Accessory Type
Rocker Switch

Description

Rocker Switch, Desk Switch, Width 2-7/16 In., Height 2-7/16 In., Beige, Plastic Material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.