Zoro Homepage

Z-Bracket, For 8380 Magnetic Locks

  • Mfr # TJ80 28

  • Zoro # G0947228


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
3"
Width
2-3/8"
Finish
Brushed Anodized
Type
Angle Bracket Mounted
For Use With
8380 Magnetic Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TJ80 28
Zoro #
G0947228
UPC #
-
Country of Origin
United States

Dimensions

Height
3"
Width
2-3/8"
Length
8-7/8"
Overall Width
2 1/2 in
Overall Height
1 3/4 in
Overall Length
8 7/8 in

Details

Item
Electromagnetic Lock
Finish
Brushed Anodized
Type
Angle Bracket Mounted
For Use With
8380 Magnetic Locks
Material
Aluminum
Color
Silver
Includes
Screw Pack
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Electromagnetic Lock, Angle Bracket Mounted, Aluminum, Brushed Anodized Finish, For Use With 8380 Magnetic Locks, Includes Screw Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.