Shop RUTLAND
See all product information
Create Account
White Off Glass Cleaning Cream, Paste, Off-White/Tan, Slight Alcohol, 8 fl-oz, Bottle
- Mfr # 565
- Zoro # G723562219
product price:Â
$
10.99
/ea
Sold in multiples of 12 for $131.88
Key Features
Container Size
8 oz
Ammonia Free
Yes
Color
White
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565
- Zoro #
- G723562219
- UPC #
- 022624005650
- Country of Origin
- United States
- Ammonia Free
- Yes
- Item
- Glass Cleaner
- Color
- White
- Container Type
- Bottle
Description
Rutland White Off glass cleaning cream is specially formulated for the removal of white residue on gas log fireplace glass doors. Non-abrasive and easy to use, this glass cleaning cream does not scratch or cause micro pitting. Also great for ceramic range tops, stainless steel, composite sinks, chrome, aluminum, porcelain, ceramic tile and tempered glass. Ammonia-free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.