Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" W x 17" L x Solid Composite

  • Mfr # RVA1217BWC

  • Zoro # G512174289


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Material
Solid Composite
Color
Black Matte
Overall Length
17"
Bowl Depth
1"
Overall Width
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1217BWC
Zoro #
G512174289
UPC #
664213538462
Country of Origin
Viet Nam

Dimensions

Overall Length
17"
Bowl Depth
1"
Overall Width
11"

Details

Material
Solid Composite
Color
Black Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.