Zoro Homepage

12" W x 17" L x Stainless Steel / Silicone

  • Mfr # RVA1385

  • Zoro # G012174284


product price: $49.00
/ea

Key Features

Material
Stainless Steel / Silicone
Color
Stainless Steel / Black
Overall Length
17"
Bowl Depth
1"
Overall Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1385
Zoro #
G012174284
UPC #
664213536345
Country of Origin
Viet Nam

Dimensions

Overall Length
17"
Bowl Depth
1"
Overall Width
12"

Details

Material
Stainless Steel / Silicone
Color
Stainless Steel / Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.