Zoro Homepage

16 inch Murano Glass Art Vessel Circle Decorative Pattern Bathroom Sink Cosmic Black

  • Mfr # RVB3049

  • Zoro # G012174116


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Cosmic Black
Overall Length
16.12"
Overall Width
16.12"
Bowl Depth
4.33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB3049
Zoro #
G012174116
UPC #
756740705308
Country of Origin
Italy

Dimensions

Overall Length
16.12"
Overall Width
16.12"
Bowl Depth
4.33"

Details

Body Material
Glass
Color
Cosmic Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.