16 x 11 inch Gunmetal Black Undermount Bathroom Sink Stainless Steel

  • Mfr # RVH6107BL

  • Zoro # G712174072


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Color
Gunmetal Black
Overall Length
18"
Overall Width
13"
Bowl Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RVH6107BL
Zoro #
G712174072
UPC #
664213537571
Country of Origin
Viet Nam

Dimensions

Overall Length
18"
Overall Width
13"
Bowl Depth
5.5"

Details

Body Material
Stainless Steel
Color
Gunmetal Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.