16 x 13 inch Undermount Bathroom Sink Emerald Green Oval Porcelain Ceramic with Overflow

  • Mfr # RVB0618EG

  • Zoro # G712174089


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Body Material
Porcelain
Color
Emerald Green
Overall Length
18.5"
Overall Width
15.5"
Bowl Depth
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB0618EG
Zoro #
G712174089
UPC #
664213539957
Country of Origin
China

Dimensions

Overall Length
18.5"
Overall Width
15.5"
Bowl Depth
8"

Details

Body Material
Porcelain
Color
Emerald Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.