Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17" W x 16" L x Wood

  • Mfr # RVA2445TKE

  • Zoro # G912174308


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Material
Wood
Color
Burmese Teak
Overall Length
16"
Bowl Depth
2"
Overall Width
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA2445TKE
Zoro #
G912174308
UPC #
664213537939
Country of Origin
Viet Nam

Dimensions

Overall Length
16"
Bowl Depth
2"
Overall Width
17"

Details

Material
Wood
Color
Burmese Teak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.