Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17" W x 2" L x Stainless Steel / Wood

  • Mfr # RVA1580

  • Zoro # G912174292


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel / Wood
Color
Stainless Steel
Overall Length
2"
Bowl Depth
8"
Overall Width
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVA1580
Zoro #
G912174292
UPC #
664213537700
Country of Origin
Viet Nam

Dimensions

Overall Length
2"
Bowl Depth
8"
Overall Width
17"

Details

Material
Stainless Steel / Wood
Color
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.