Zoro Homepage

17" W x 7" L x Resin

  • Mfr # RVA1367BLK

  • Zoro # G812174309


product price: $49.00
/ea

Key Features

Material
Resin
Color
Black
Overall Length
7"
Bowl Depth
4"
Overall Width
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team