Zoro Homepage

17"x12" Undermnt Bthrm Vanity Sink Wht Rectangular Ceramic W/ Overflow

  • Mfr # RVB0718

  • Zoro # G7627865


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Material
Porcelain
Collection
Krona
Finish
White
Depth
6 in
Width
18-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB0718
Zoro #
G7627865
UPC #
610370723227
Country of Origin
China

Dimensions

Depth
6 in
Width
18-1/2 in
Length
13-3/4 in

Details

Material
Porcelain
Collection
Krona
Finish
White

Description

This undermount ceramic sink from Ruvati's Krona collection fits seamlessly into your bathroom vanity. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The vitreous porcelain enamel forms a smooth glossy surface that is extremely resistant to scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean.
  • PORCELAIN CERAMIC: Thick solid construction for extreme durability.
  • UNDERMOUNT INSTALLATION: Cutout templates and mounting clips are provided.
  • REAR DRAIN POSITION: Aligns with the faucet spout and maximizes storage space in the cabinet under the sink.
  • INTEGRATED OVERFLOW: Prevents accidental flooding – stays out of sight to maintain the beauty of the sink.
  • SMOOTH, GLAZED SURFACE: Non-porous and resistant to scratching, chipping, or crazing.
  • HIGH-GLOSS VITREOUS PORCELAIN: Surface does not stain and drains water easily – keeping your sink clean and dry.
  • CURVED BOWL SHAPE: Ensures perfect water drainage and makes it easy to clean.
  • POP-UP DRAIN NOT INCLUDED: Requires pop-up drain without overflow
  • BOWL DEPTH: 6′′
  • EXTERIOR DIMENSIONS: 18-1/2′′ (wide) x 13-3/4′′ (front-to-back) x 8-1/2′′ (height)
  • INTERIOR BOWL DIMENSIONS: 16-1/2′′ (wide) x 11-3/4′′ (front-to-back) x 6′′ (bowl depth)
  • 1.75′′ DRAIN OPENING: Standard size with overflow – drain not included.
  • INCLUDED IN BOX: Sink, mounting clips, cutout template and installation guide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.