Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19-inch Matte Black epiStone Solid Surface Modern Bathroom Vessel Sink

  • Mfr # RVB2119BK

  • Zoro # G312174120


product price: $479.00
/ea
Free Shipping & Returns

Key Features

Body Material
Solid Surface
Color
Black
Overall Length
18.88"
Overall Width
14.63"
Bowl Depth
4.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB2119BK
Zoro #
G312174120
UPC #
664213539148
Country of Origin
Italy

Dimensions

Overall Length
18.88"
Overall Width
14.63"
Bowl Depth
4.13"

Details

Body Material
Solid Surface
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.