Zoro Homepage

19" W x 23" L x Stainless Steel

  • Mfr # RVU6525

  • Zoro # G312174229


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Stainless Steel
Overall Length
23"
Bowl Depth
12"
Overall Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVU6525
Zoro #
G312174229
UPC #
664213539278
Country of Origin
Viet Nam

Dimensions

Overall Length
23"
Bowl Depth
12"
Overall Width
19"

Details

Material
Stainless Steel
Color
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.