Zoro Homepage

19"x13" Undermnt Bthrm Vanity Sink Wht Rectangular Ceramic W/ Overflow

  • Mfr # RVB0721

  • Zoro # G7627917


product price: $169.00
/ea
Free Shipping & Returns

Key Features

Finish
White
Inside Corners
Rounded (tight radius)
Sink Installation
Dual Mount
Weight (lbs)
40
Minimum Cabinet Size
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB0721
Zoro #
G7627917
UPC #
610370723241
Country of Origin
China

Dimensions

Minimum Cabinet Size
36
Width (In)
33
Sink Thickness
1/2 inch

Details

Finish
White
Inside Corners
Rounded (tight radius)
Sink Installation
Dual Mount
Weight (lbs)
40
Material
Porcelain
Collection
Krona
Front to Back (In)
22
Number of Bowls
2

Description

This undermount ceramic sink from Ruvati's Krona collection fits seamlessly into your bathroom vanity. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The vitreous porcelain enamel forms a smooth glossy surface that is extremely resistant to scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.