Zoro Homepage

19"x14" Bthrm Vessel Sink Wht Rectangular Above Vanity Counter Ceramic

  • Mfr # RVB1915

  • Zoro # G7627978


product price: $139.00
/ea
Free Shipping & Returns

Key Features

Weight (lbs)
39
Inside Corners
Rounded (tight radius)
Bowl Depth (In)
10
Finish
White
Collection
Vista
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB1915
Zoro #
G7627978
UPC #
610370723272
Country of Origin
China

Dimensions

Bowl Depth (In)
10
Minimum Cabinet Size
36
Sink Thickness
16 Gauge
Width (In)
32

Details

Weight (lbs)
39
Inside Corners
Rounded (tight radius)
Finish
White
Collection
Vista
Material
Porcelain
Front to Back (In)
19
Number of Bowls
1
Sink Installation
Undermount

Description

The Vista collection of ceramic bathroom sinks from Ruvati offers timeless allure for your bathroom vanity. The vessel sink sits on top of your countertop, showcasing the beauty of the ceramic. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The vitreous porcelain enamel forms a smooth glossy surface that is extremely resistant against scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean. The minimalist elegance of this vessel sink makes it a perfect addition to your bathroom or powder room vanity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.