20 inch Murano Glass Art Drop In Round Decorative Pattern Bathroom Sink Nautilus Brown

  • Mfr # RVB3026

  • Zoro # G612174110


product price: $799.00
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Nautilus Brown
Overall Length
20.5"
Overall Width
20.5"
Bowl Depth
4.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVB3026
Zoro #
G612174110
UPC #
756740705247
Country of Origin
Italy

Dimensions

Overall Length
20.5"
Overall Width
20.5"
Bowl Depth
4.75"

Details

Body Material
Glass
Color
Nautilus Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.