Zoro Homepage

20" W x 15" L x Stainless Steel

  • Mfr # RVH8272ST

  • Zoro # G112174375


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Stainless Steel
Overall Length
15"
Bowl Depth
10"
Overall Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RVH8272ST
Zoro #
G112174375
UPC #
664213539476
Country of Origin
Thailand

Dimensions

Overall Length
15"
Bowl Depth
10"
Overall Width
20"

Details

Material
Stainless Steel
Color
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.